Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2209K.TV.C3

Double-Row Self-Aligning Ball Bearing - Tapered 1:12, 45 mm ID, 85 mm OD, 23 mm Width, Open, C3
MI ITEM #00129160
MFR #2209K.TV.C3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2209K.TV BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Seal Type
    Open
  • Precision Rating
    ABEC1, P0
  • Max Rpm
    8500 rpm
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Series
    2200
  • Description
    2209K.TV BRG
  • Manufacturer Catalog Number
    2209K.TV.C3
  • Radial Dynamic Load Capacity
    23300 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2209K.TV.C3 Bearing offers 45 mm tapered 1:12 bore, open closure, 85 mm OD, 23 mm width; ideal for moderate load machines.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text