Motion
2209EKTN
Double-Row Self-Aligning Ball Bearing - Tapered 1:12, 45 mm ID, 85 mm OD, 23 mm Width, Open, C0
Mi Item #00129162
MFR #2209EKTN
Price$242.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-Row Self-Aligning Ball Bearing - Tapered 1:12, 45 mm ID, 85 mm OD, 23 mm Width, Open, C0
Mi Item #00129162
MFR #2209EKTN

Mfr description
2209EKTN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.10/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    .040 in
  • Outside Diameter  
    85 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    1.10 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2209EKTN BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    2209EKTN Double-Row Self-Aligning Ball Bearing has 45 mm tapered 1:12 bore, open closure, 85 mm OD, 23 mm width; suited for industrial use.
  • Manufacturer Catalog Number
    2209EKTN
  • Manufacturer Upc Number
    029176072048
  • Max Rpm
    8500 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    23300 lbf
  • Seal Type
    Open
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176072048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)