Motion
2210K-2RSTN
Double-Row Self-Aligning Ball Bearing - Tapered 1:12, 50 mm ID, 90 mm OD, 23 mm Width, Double Sealed, C0
MI ITEM #00129189
MFR #2210K-2RSTN
Your Price$538.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-Row Self-Aligning Ball Bearing - Tapered 1:12, 50 mm ID, 90 mm OD, 23 mm Width, Double Sealed, C0
MI ITEM #00129189
MFR #2210K-2RSTN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$538.39/each(List $646.07)

Overview

Mfr description
2210K 2RSTN BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C0
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC1, P0
  • Max Rpm
    8000 rpm
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Fillet Radius
    .040 in
  • Series
    2200
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176072109
  • UPC_NO
    029176072109
  • Weight
    1.26 lbs
  • Description
    2210K 2RSTN BRG
  • Manufacturer Catalog Number
    2210K-2RSTN
  • Measurement Standard
    Metric
  • Radial Dynamic Load Capacity
    23300 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2210K-2RSTN Self-Aligning Ball Bearing includes 50 mm tapered 1:12 bore, double sealed closure, 90 mm OD, 23 mm width; contamination resistant.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text