Motion
2216 ETN9

SKF
2216 ETN9

Self-Aligning Ball Bearing - Straight, 80 mm ID, 140 mm OD, 33 mm Width, Open, CN
MI ITEM #00129246
MFR #2216 ETN9
Price$1,020.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2216 ETN9

Self-Aligning Ball Bearing - Straight, 80 mm ID, 140 mm OD, 33 mm Width, Open, CN
MI ITEM #00129246
MFR #2216 ETN9

Mfr description
2216 ETN9 BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,020.45/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    1.2992 in / 33 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Not Rated
  • Weight
    4.39 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    2216 ETN9 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    2216 ETN9 provides 80 mm bore, straight open design, 140 mm OD, and 33 mm width for industrial applications.
  • Lubrication
    None
  • Manufacturer Catalog Number
    2216 ETN9
  • Max Rpm
    6000 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    14610 lbf
  • Radial Static Load Capacity
    5730 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576620669

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)