Motion
2216KJ
Double-Row Self-Aligning Ball Bearing - Tapered 1:12, 80 mm ID, 140 mm OD, 33 mm Width, Open, C0
Mi Item #00129251
MFR #2216KJ
Price$1,169.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-Row Self-Aligning Ball Bearing - Tapered 1:12, 80 mm ID, 140 mm OD, 33 mm Width, Open, C0
Mi Item #00129251
MFR #2216KJ

Mfr description
2216KJ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,169.70/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    .080 in
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    4.30 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2216KJ BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    2216KJ Double-Row Self-Aligning Ball Bearing features 80 mm tapered 1:12 bore, open closure, 140 mm OD, 33 mm width; built for rugged applications.
  • Manufacturer Catalog Number
    2216KJ
  • Manufacturer Upc Number
    029176031175
  • Max Rpm
    5000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    49000 lbf
  • Seal Type
    Open
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176031175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)