Motion
2217 K

SKF
2217 K

Self-Aligning Ball Bearing - Tapered 1:12, 85 mm ID, 150 mm OD, 36 mm Width, Open, CN
MI ITEM #00129263
MFR #2217 K
Your Price$1,695.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2217 K

Self-Aligning Ball Bearing - Tapered 1:12, 85 mm ID, 150 mm OD, 36 mm Width, Open, CN
MI ITEM #00129263
MFR #2217 K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,695.14/each(List $2,118.93)

Overview

Mfr description
2217 KJ BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    CN
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Not Rated
  • Max Rpm
    5600 rpm
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Inner Ring Width
    1.4173 in / 36 mm
  • Fillet Radius
    2 mm
  • Series
    2200
  • UPC_NO
    7316577002013
  • Weight
    5.57 lbs
  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Coating
    None
  • Description
    2217 KJ BRG
  • Element Material
    Bearing steel
  • Locating
    None
  • Lubrication
    None
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Manufacturer Catalog Number
    2217 K
  • Radial Dynamic Load Capacity
    13150 lbf
  • Radial Static Load Capacity
    5300 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2217 K Bearing offers 85 mm tapered 1:12 bore, open closure, 150 mm OD, 36 mm width; designed for complex industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text