Motion
2302

SKF
2302

Self-Aligning Ball Bearing - Straight, 15 mm ID, 42 mm OD, 17 mm Width, Open, C0
MI ITEM #00129305
MFR #2302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2302

Self-Aligning Ball Bearing - Straight, 15 mm ID, 42 mm OD, 17 mm Width, Open, C0
MI ITEM #00129305
MFR #2302

Mfr description
2302 J BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.26 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2302 J BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2302 Self-Aligning Ball Bearing with 15 mm straight bore, open design, 42 mm OD, and 17 mm width for light loads.
  • Manufacturer Catalog Number
    2302
  • Max Rpm
    24000 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    11.9 kN
  • Radial Static Load Capacity
    2.9 kN
  • Seal Type
    Open
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576608674

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)