Motion
2302-2RSTN
Double-Row Self-Aligning Ball Bearing - Straight, 15 mm ID, 42 mm OD, 17 mm Width, Double Sealed, C0
Mi Item #00129309
MFR #2302-2RSTN
Price$254.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-Row Self-Aligning Ball Bearing - Straight, 15 mm ID, 42 mm OD, 17 mm Width, Double Sealed, C0
Mi Item #00129309
MFR #2302-2RSTN

Mfr description
2302 2RSTN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$254.82/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    .040 in
  • Outside Diameter  
    42 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.24 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    2302 2RSTN BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    2302-2RSTN Bearing features 15 mm straight bore, double sealed closure, 42 mm OD, 17 mm width; ideal for sensitive environments.
  • Manufacturer Catalog Number
    2302-2RSTN
  • Manufacturer Upc Number
    029176072130
  • Max Rpm
    18000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    12300 lbf
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176072130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)