Motion
2302 E-2RS1TN9

SKF
2302 E-2RS1TN9

Self-Aligning Ball Bearing - Straight, 15 mm ID, 42 mm OD, 17 mm Width, Double Sealed, CN
MI ITEM #00129311
MFR #2302 E-2RS1TN9
Price$306.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2302 E-2RS1TN9

Self-Aligning Ball Bearing - Straight, 15 mm ID, 42 mm OD, 17 mm Width, Double Sealed, CN
MI ITEM #00129311
MFR #2302 E-2RS1TN9

Mfr description
2302 E2RS1TN9 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$306.36/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.6693 in / 17 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    42 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.26 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Coating
    None
  • Description
    2302 E2RS1TN9 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    2302 E-2RS1TN9 Bearing includes 15 mm straight bore, double sealed closure, 42 mm OD, 17 mm width; built for precision rotary machinery.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    2302 E-2RS1TN9
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    580 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570023145

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)