Motion
2304-2RS-TVH

FAG (SCHAEFFLER)
2304-2RS-TVH

Self-Aligning Ball Bearing - Straight, 20 mm ID, 52 mm OD, 21 mm Width, Double Sealed, C0
Mi Item #00129318
MFR #2304-2RS-TVH
Price$201.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2304-2RS-TVH

Self-Aligning Ball Bearing - Straight, 20 mm ID, 52 mm OD, 21 mm Width, Double Sealed, C0
Mi Item #00129318
MFR #2304-2RS-TVH

Mfr description
2304-2RS-TVH SELF-ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.41/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    0.46 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    2304-2RS-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2304-2RS-TVH double sealed bearing with 20 mm bore, straight design, 52 mm OD, and 21 mm width for clean environments.
  • Manufacturer Catalog Number
    2304-2RS-TVH
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    12700 N
  • Radial Static Load Capacity
    3300 N
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801161114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)