Motion
2306-2RSTN
Self-Aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width, Double Sealed, C0
MI ITEM #00129332
MFR #2306-2RSTN
Price$373.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width, Double Sealed, C0
MI ITEM #00129332
MFR #2306-2RSTN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$373.99/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outer Ring Width
    27 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    1.06 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Synthetic Resin
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    2306 2RSTN BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    The 2306-2RSTN is a self-aligning ball bearing with a 30mm straight bore, double sealed, and 72mm OD, built for harsh environments.
  • Manufacturer Catalog Number
    2306-2RSTN
  • Manufacturer Upc Number
    029176072185
  • Max Rpm
    10000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    3250 kg
  • Radial Static Load Capacity
    895 kg
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176072185

Overview

Mfr description
2306 2RSTN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text