Motion
2307-2RS-TVH

FAG (SCHAEFFLER)
2307-2RS-TVH

Self-Aligning Ball Bearing - Straight, 35 mm ID, 80 mm OD, 31 mm Width, Double Sealed, C0
Mi Item #00129336
MFR #2307-2RS-TVH
Price$335.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2307-2RS-TVH

Self-Aligning Ball Bearing - Straight, 35 mm ID, 80 mm OD, 31 mm Width, Double Sealed, C0
Mi Item #00129336
MFR #2307-2RS-TVH

Mfr description
2307-2RS-TVH SELF-ALIGNING BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$335.51/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    31 mm
  • Weight
    1.49 lbs

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide 66
  • Closure Type
    Double Sealed
  • Description
    2307-2RS-TVH
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing has a straight 35 mm bore, double sealed closure, 80 mm outside diameter, and 31 mm width for sealed protection.
  • Manufacturer Catalog Number
    2307-2RS-TVH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801262750
  • Max Rpm
    5200 rpm
  • Operating Temperature Range
    –30 °C to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    25500 N
  • Radial Static Load Capacity
    7800 N
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801262750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)