Motion
2307-2RSTN
Self-Aligning Ball Bearing - Straight, 35 mm ID, 80 mm OD, 31 mm Width, Double Sealed, C0
MI ITEM #00129338
MFR #2307-2RSTN
Price$456.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 35 mm ID, 80 mm OD, 31 mm Width, Double Sealed, C0
MI ITEM #00129338
MFR #2307-2RSTN

Mfr description
2307 2RSTN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$456.30/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    31 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Weight
    1.54 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Synthetic Resin
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    2307 2RSTN BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    The 2307-2RSTN is a self-aligning ball bearing with a 35mm straight bore, double sealed, and 80mm OD, ideal for harsh environments.
  • Manufacturer Catalog Number
    2307-2RSTN
  • Manufacturer Upc Number
    029176072208
  • Max Rpm
    9000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    4100 kg
  • Radial Static Load Capacity
    1150 kg
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176072208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)