Motion
2307K.TV.C3

FAG (SCHAEFFLER)
2307K.TV.C3

Double-Row Self-Aligning Ball Bearing - Tapered 1:12, 35 mm ID, 80 mm OD, 31 mm Width, Open, C3
MI ITEM #00129343
MFR #2307K.TV.C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2307K.TV.C3

Double-Row Self-Aligning Ball Bearing - Tapered 1:12, 35 mm ID, 80 mm OD, 31 mm Width, Open, C3
MI ITEM #00129343
MFR #2307K.TV.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2307K BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Seal Type
    Open
  • Precision Rating
    ABEC1, P0
  • Max Rpm
    9000 rpm
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Series
    2300
  • Description
    2307K BRG
  • Manufacturer Catalog Number
    2307K.TV.C3
  • Radial Dynamic Load Capacity
    40000 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2307K.TV.C3 Bearing has 35 mm tapered 1:12 bore, open closure, 80 mm OD, 31 mm width; suited for moderate load industrial needs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text