Motion
2308-2RSTN
Double-row Self-aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 33 mm Width, Double Sealed, C0
MI ITEM #00129350
MFR #2308-2RSTN
Price$553.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-row Self-aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 33 mm Width, Double Sealed, C0
MI ITEM #00129350
MFR #2308-2RSTN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$553.72/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    .060 in
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    2.09 lbs

Details

  • Ball Retainer Material
    Polyamide
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    2308 2RSTN BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    2308-2RSTN Double-Row Self-Aligning Ball Bearing includes 40 mm straight bore, double sealed closure, 90 mm OD, 33 mm width; contamination resistant.
  • Manufacturer Catalog Number
    2308-2RSTN
  • Manufacturer Upc Number
    029176072215
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    5300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    45500 lbf
  • Radial Static Load Capacity
    9650 N, 2169.41 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176072215

Overview

Mfr description
2308 2RSTN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text