Motion
2310-K-TVH-C3

FAG (SCHAEFFLER)
2310-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 50 mm ID, 110 mm OD, 40 mm Width, Open, C3
MI ITEM #00129374
MFR #2310-K-TVH-C3
Your Price$500.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2310-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 50 mm ID, 110 mm OD, 40 mm Width, Open, C3
MI ITEM #00129374
MFR #2310-K-TVH-C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$500.83/each(List $575.95)

Overview

Mfr description
2310-K-TVH-C3 SELF-ALIGNING BALL BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Max Rpm
    6300 rpm
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Fillet Radius
    2 mm
  • Series
    23
  • Standards Met
    DIN 630
  • UPC_NO
    4012801191746
  • Weight
    3.52 lbs
  • Description
    2310-K-TVH-C3
  • Manufacturer Catalog Number
    2310-K-TVH-C3
  • Radial Dynamic Load Capacity
    66000 N
  • Radial Static Load Capacity
    19900 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2310-K-TVH-C3 tapered Self-Aligning Ball Bearing with 50 mm bore, open type, 110 mm OD, and 40 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text