Motion
HK 1518 RS
Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 18 mm Width, Single Seal
Mi Item #00129383
MFR #HK 1518 RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 18 mm Width, Single Seal
Mi Item #00129383
MFR #HK 1518 RS

Mfr description
HK 1518 RS DRAWN CUP NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Hardened Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 1518 RS Drawn Cup Needle Roller Bearing features a 15 mm bore diameter, single seal closure type with open ends design, 21 mm outside diameter, 18 mm overall width, and 0.05 lbs weight, making it suitable for applications requiring sealing protection.
  • Manufacturer Upc Number
    035373062713
  • Number Of Rows
    One
  • Operating Temperature Range
    30 °C to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • UPC_NO
    035373062713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)