Motion
2318 KM

SKF
2318 KM

Self-aligning Ball Bearing - Tapered 1:12, 90 mm ID, 190 mm OD, 64 mm Width, Open, CN
Mi Item #00129408
MFR #2318 KM
Price$3,987.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2318 KM

Self-aligning Ball Bearing - Tapered 1:12, 90 mm ID, 190 mm OD, 64 mm Width, Open, CN
Mi Item #00129408
MFR #2318 KM

Mfr description
2318 KM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,987.03/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    2.5197 in / 64 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    190 mm
  • Overall Width  
    64 mm
  • Weight
    18.3 lbs, 8.3 kg

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Closure Type
    Open
  • Coating
    None
  • Description
    2318 KM BRG
  • Element Material
    Bearing steel
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    2318 KM Bearing offers 90 mm tapered 1:12 bore, open closure, 190 mm OD, 64 mm width; suited for large scale industrial equipment.
  • Lubrication
    None
  • Manufacturer Catalog Number
    2318 KM
  • Max Rpm
    4500 rpm
  • Maximum Operating RPM
    4500 rpm
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    33930 lbf
  • Radial Static Load Capacity
    12810 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576608810
  • Withdrawal Sleeve
    AHX 2318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)