Motion
3200-BB-TVH

FAG (SCHAEFFLER)
3200-BB-TVH

Double Row Angular Contact Bearing - 10 mm Bore, 30 mm OD, 14 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00129418
MFR #3200-BB-TVH
Price$70.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3200-BB-TVH

Double Row Angular Contact Bearing - 10 mm Bore, 30 mm OD, 14 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00129418
MFR #3200-BB-TVH

Mfr description
3200-BB-TVH DOUBLE ROW BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.17/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    14 mm
  • Weight
    0.11 lbs

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    3200-BB-TVH DOUBLE ROW BALL BRG
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4026677938596
  • Material
    52100 Steel
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    21100 rpm
  • Maximum Operating RPM
    28000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
     –30 °C to +150 °C.
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7800 N
  • Radial Static Load Capacity
    4450 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677938596

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)