Motion
3201-BB-TVH

FAG (SCHAEFFLER)
3201-BB-TVH

Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6260 in Width, Open, Without Snap Ring, 25 ° Contact Angle, CN
Mi Item #00129426
MFR #3201-BB-TVH
Price$88.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3201-BB-TVH

Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6260 in Width, Open, Without Snap Ring, 25 ° Contact Angle, CN
Mi Item #00129426
MFR #3201-BB-TVH

Mfr description
3201-BB-TVH DOUBLE ROW ANGULAR CONTACT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.43/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    32 mm
  • Overall Width  
    0.6260 in
  • Weight
    0.119 lbs, 0.054 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    24600 rpm
  • Maximum Operating RPM
    24600 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    10500 N, 2360.5 lbf
  • Radial Static Load Capacity
    5800 N, 1303.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)