Motion
5202 J
Double Row Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6260 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00129435
MFR #5202 J
Price$61.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6260 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00129435
MFR #5202 J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.35/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    35 mm
  • Overall Width  
    15.90 mm
  • Weight
    0.06 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    5202 J BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176072802
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176072802

Overview

Mfr description
5202 J BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text