Motion
5204
Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8111 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00129472
MFR #5204
Price$109.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8111 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00129472
MFR #5204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$109.57/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8125 in
  • Precision Rating
    ABEC1, P0
  • Weight
    0.12 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    5204 J BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176011788
  • Max Rpm
    13000 rpm
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    19600 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176011788

Overview

Mfr description
5204 J BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text