Motion
3210J
Double Row Angular Contact Bearing - 50 mm Bore, 90 mm OD, 30 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00129545
MFR #3210J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 50 mm Bore, 90 mm OD, 30 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00129545
MFR #3210J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3210-J BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    9600 lbf
  • Radial Static Load Capacity
    8200 lbf
  • Operating Temperature Range
    -30 to +120 °C
  • Cage Material
    Steel
  • Max Rpm
    4000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    1 mm
  • Series
    3200
  • Standards Met
    DIN 628-3
  • Weight
    1.82 lbs
  • UPC_NO
    4047643191647
  • Description
    3210-J BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text