Motion
3214-B-TVH
Double Row Angular Contact Bearing - 70 mm Bore, 125 mm OD, 1.5625 in Width, Open, 25 ° Contact Angle, C0
Mi Item #00129586
MFR #3214-B-TVH
Price$322.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 70 mm Bore, 125 mm OD, 1.5625 in Width, Open, 25 ° Contact Angle, C0
Mi Item #00129586
MFR #3214-B-TVH

Mfr description
3214-B-TVH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$322.72/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    1.5625 in
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    3214-B-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    79000 N
  • Radial Static Load Capacity
    76000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-3
  • UPC_NO
    4012801196352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)