Motion
3216-B-TVH
Double Row Angular Contact Bearing - 80 mm Bore, 140 mm OD, 1.7500 in Width, Open, 25 ° Contact Angle, C0
Mi Item #00129600
MFR #3216-B-TVH
Price$548.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 80 mm Bore, 140 mm OD, 1.7500 in Width, Open, 25 ° Contact Angle, C0
Mi Item #00129600
MFR #3216-B-TVH

Mfr description
3216-B-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$548.97/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    25 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    1.7500 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    5.72 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    3216-B-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    4900 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    95000 N
  • Radial Static Load Capacity
    93000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-3
  • UPC_NO
    4012801196369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)