Motion
3221-M
Double Row Angular Contact Bearing - 105 mm Bore, 190 mm OD, 2.5625 in Width, Open, Without Snap Ring, 35 ° Contact Angle, C0
Mi Item #00129622
MFR #3221-M
Price$1,784.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 105 mm Bore, 190 mm OD, 2.5625 in Width, Open, Without Snap Ring, 35 ° Contact Angle, C0
Mi Item #00129622
MFR #3221-M

Mfr description
3221-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,784.86/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    35 °
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    2.5625 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    16.314 lbs, 7.4 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    3221-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    4600 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    213000 N
  • Radial Static Load Capacity
    247000 N
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-3
  • UPC_NO
    4012801196444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)