Motion
3302 ATN9

SKF
3302 ATN9

Angular Contact Bearing - 15 mm Bore, 42 mm OD, 0.7500 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00129638
MFR #3302 ATN9
Price$136.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3302 ATN9

Angular Contact Bearing - 15 mm Bore, 42 mm OD, 0.7500 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00129638
MFR #3302 ATN9

Mfr description
3302 ATN9 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.93/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    19 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.288 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    3302 ATN9 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577042484
  • Max Rpm
    16000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Static Load Capacity
    2090
  • Row Type Fill Slot
    2
  • Series
    322
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577042484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)