Motion
3303 ATN9

SKF
3303 ATN9

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.8750 in Width, Open, 30 ° Contact Angle, C0
MI ITEM #00129647
MFR #3303 ATN9
Price$96.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3303 ATN9

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.8750 in Width, Open, 30 ° Contact Angle, C0
MI ITEM #00129647
MFR #3303 ATN9

Mfr description
3303 ATN9 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.51/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    22.225 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8750 in
  • Precision Rating
    Not Rated
  • Weight
    0.406 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    3303 ATN9 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577041883
  • Max Rpm
    16000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Static Load Capacity
    2850
  • Row Type Fill Slot
    2
  • Series
    3220
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577041883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)