Motion
3306JC3
Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1875 in Width, Open, Without Snap Ring, 32 ° Contact Angle, C3
MI ITEM #00129680
MFR #3306JC3
Your Price$116.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1875 in Width, Open, Without Snap Ring, 32 ° Contact Angle, C3
MI ITEM #00129680
MFR #3306JC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.80/each(List $163.52)

Overview

Mfr description
3306C3 DOUBLE ROW ANGULAR CONTACT BEARIN

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    32 °
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    37400 N
  • Maximum Temperature
    120 °C
  • Cage Material
    Steel Cage
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Max Rpm
    8500 rpm
  • Finish Coating
    Uncoated
  • Measurement Standard
    Metric
  • Precision Rating
    ABEC1, P0
  • Fillet Radius
    1.1 mm
  • Series
    3300
  • Weight
    1.26 lbs
  • Manufacturer Upc Number
    029176072512
  • UPC_NO
    029176072512
  • Prop 65 Statement
  • Description
    3306C3 DOUBLE ROW ANGULAR CONTACT BEARIN
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text