Motion
5312 J
Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 2.1260 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00129743
MFR #5312 J
Price$471.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 2.1260 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00129743
MFR #5312 J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$471.79/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    25 °
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    130 mm
  • Overall Height
    54 mm
  • Overall Width  
    54 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    3.05 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    5312 J BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176074226
  • Max Rpm
    4500 rpm
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    125000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176074226

Overview

Mfr description
5312 J BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text