Motion
3319-M
Double Row Angular Contact Bearing - 95 mm Bore, 200 mm OD, 3.0625 in Width, Open, 35 ° Contact Angle, C0
MI ITEM #00129789
MFR #3319-M
Your Price$2,325.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 95 mm Bore, 200 mm OD, 3.0625 in Width, Open, 35 ° Contact Angle, C0
MI ITEM #00129789
MFR #3319-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,325.48/each(List $2,674.30)

Overview

Mfr description
3319-M

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    35 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    270000 N
  • Radial Static Load Capacity
    315000 N
  • Operating Temperature Range
     –30 °C to +150 °C.
  • Cage Material
    Brass
  • Max Rpm
    4450 rpm
  • Fillet Radius
    2.5 mm
  • Series
    33
  • Weight
    24.66 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801271424
  • UPC_NO
    4012801271424
  • Material
    52100 Steel
  • Description
    3319-M
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text