Motion
3322-M
Double Row Angular Contact Bearing - 110 mm Bore, 240 mm OD, 3.6250 in Width, Open, 35 ° Contact Angle, C0
MI ITEM #00129801
MFR #3322-M
Your Price$2,849.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 110 mm Bore, 240 mm OD, 3.6250 in Width, Open, 35 ° Contact Angle, C0
MI ITEM #00129801
MFR #3322-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,849.03/each(List $3,661.43)

Overview

Mfr description
3322-M

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    35 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    320000 N
  • Radial Static Load Capacity
    385000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Cage Material
    Brass
  • Max Rpm
    3750 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2.5 mm
  • Series
    3300
  • Standards Met
    DIN 628-3
  • Weight
    44.00 lbs
  • UPC_NO
    4012801271493
  • Description
    3322-M
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text