Motion
4200-BB-TVH

FAG (SCHAEFFLER)
4200-BB-TVH

Double Row Angular Contact Bearing - 10 mm Bore, 30 mm OD, 0.5512 in Width, Open, Without Snap Ring, C0
Mi Item #00129807
MFR #4200-BB-TVH
Price$81.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
4200-BB-TVH

Double Row Angular Contact Bearing - 10 mm Bore, 30 mm OD, 0.5512 in Width, Open, Without Snap Ring, C0
Mi Item #00129807
MFR #4200-BB-TVH

Mfr description
4200-BB-TVH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.45/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    0.5512 in
  • Precision Rating
    ABEC1, P0

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Description
    4200-BB-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    4200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677952301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)