Motion
4201-BB-TVH

FAG (SCHAEFFLER)
4201-BB-TVH

Double Row Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.5512 in Width, Open, Without Snap Ring, C0
Mi Item #00129815
MFR #4201-BB-TVH
Price$93.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
4201-BB-TVH

Double Row Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.5512 in Width, Open, Without Snap Ring, C0
Mi Item #00129815
MFR #4201-BB-TVH

Mfr description
4201-BB-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.66/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    0.5512 in
  • Precision Rating
    ABEC1, P0
  • Weight
    0.112 lbs, 0.051 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced polyamid PA66
  • Ball Screw Application
    No
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Description
    4201-BB-TVH
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    22300 rpm
  • Maximum Operating RPM
    22300 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11100 N, 2495.4 lbf
  • Radial Static Load Capacity
    6100 N, 1371.3 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    4200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677952318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)