Motion
4203
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #00129832
MFR #4203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #00129832
MFR #4203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4203 DBL ROW BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Polyamide
  • Fillet Radius
    0.6 mm
  • Max Rpm
    17500 rpm
  • Standards Met
    DIN 625-3
  • Series
    42
  • Radial Dynamic Load Capacity
    15600 N
  • Radial Static Load Capacity
    9500 N
  • Manufacturer Catalog Number
    4203
  • UPC_NO
    4047643185899
  • Weight
    0.26 lbs
  • Description
    4203 DBL ROW BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 4203 is a radial/deep groove ball bearing with a 17 mm bore, straight bore, open design, 40 mm outside diameter, and 16 mm width, ideal for industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text