Motion
4206
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 20 mm Width, Open
MI ITEM #00129857
MFR #4206
List Price$135.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 20 mm Width, Open
MI ITEM #00129857
MFR #4206

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$135.61/each for your price

Overview

Mfr description
4206

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Bearing Material
    52100 Steel
  • Radial Dynamic Load Capacity
    29000 N
  • Radial Static Load Capacity
    21600 N
  • Max Rpm
    9400 rpm
  • Fillet Radius
    1 mm
  • Weight
    0.74 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802548099
  • UPC_NO
    4012802548099
  • Description
    4206
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text