Motion
4207-BB-TVH

FAG (SCHAEFFLER)
4207-BB-TVH

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 0.9056 in Width, Open, Without Snap Ring, C0
Mi Item #00129864
MFR #4207-BB-TVH
Price$154.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
4207-BB-TVH

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 0.9056 in Width, Open, Without Snap Ring, C0
Mi Item #00129864
MFR #4207-BB-TVH

Mfr description
4207-BB-TVH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.97/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.95 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Description
    4207-BB-TVH DOUBLE ROW BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    4200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677966100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)