Motion
4209 ATN9

SKF
4209 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 23 mm Width, Open, Without Snap Ring
Mi Item #00129885
MFR #4209 ATN9
Price$202.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
4209 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 23 mm Width, Open, Without Snap Ring
Mi Item #00129885
MFR #4209 ATN9

Mfr description
4209 DOUBLE ROW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.08/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    1.21 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    4209 DOUBLE ROW BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 4209 ATN9 Double Row Deep Groove Ball Bearing features 45 mm bore diameter, straight bore, open closure, 85 mm outside diameter, and 23 mm width.
  • Manufacturer Catalog Number
    4209 ATN9
  • Max Rpm
    6700 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    39 kN
  • Radial Static Load Capacity
    36 kN
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    42
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577004468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)