Motion
4210-BB-TVH

FAG (SCHAEFFLER)
4210-BB-TVH

Double Row Angular Contact Bearing - 50 mm Bore, 90 mm OD, 0.9056 in Width, Open, Without Snap Ring, C0
Mi Item #00129890
MFR #4210-BB-TVH
Price$241.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
4210-BB-TVH

Double Row Angular Contact Bearing - 50 mm Bore, 90 mm OD, 0.9056 in Width, Open, Without Snap Ring, C0
Mi Item #00129890
MFR #4210-BB-TVH

Mfr description
4210-BB-TVH DOUBLE ROW BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.25/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    0.9056 in
  • Precision Rating
    ABEC1, P0
  • Weight
    1.27 lbs

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced polyamid PA66
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Description
    4210-BB-TVH
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    7400 rpm
  • Maximum Operating RPM
    7400 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    46500 N, 10453.6 lbf
  • Radial Static Load Capacity
    42000 N, 9441.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    4200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677966148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)