Motion
4211-B-TVH
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring
Mi Item #00129898
MFR #4211-B-TVH
Price$261.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring
Mi Item #00129898
MFR #4211-B-TVH

Mfr description
4211-B-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.54/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    1.89 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    4211-B-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 4211-B-TVH Radial/Deep Groove Ball Bearing features 55 mm bore diameter, straight bore, open closure, 100 mm outside diameter, and 25 mm width.
  • Manufacturer Catalog Number
    4211-B-TVH
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    46000 N
  • Radial Static Load Capacity
    43000 N
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    42
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-3
  • UPC_NO
    4012801161961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)