Motion
4211 ATN9

SKF
4211 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring
MI ITEM #00129901
MFR #4211 ATN9
Your Price$315.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
4211 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring
MI ITEM #00129901
MFR #4211 ATN9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$315.30/each(List $394.13)

Overview

Mfr description
4211 ATN9 BRG
  • Double row deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Non-metallic
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Polyamide
  • Inner Ring Width
    25 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    5600 rpm
  • Series
    42
  • Radial Dynamic Load Capacity
    10090 lbf
  • Radial Static Load Capacity
    9890 lbf
  • Manufacturer Catalog Number
    4211 ATN9
  • UPC_NO
    7316577004482
  • Weight
    1.80 lbs
  • Features & Benefits
    • Double row deep groove ball bearing
  • Description
    4211 ATN9 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Double Row Deep Groove Ball Bearing offers 55 mm bore diameter, open closure, 100 mm outside diameter, and 25 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text