Motion
4216 ATN9

SKF
4216 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #00129933
MFR #4216 ATN9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
4216 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #00129933
MFR #4216 ATN9

Mfr description
4216 DOUBLE ROW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Not Rated
  • Weight
    4.46 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    4216 DOUBLE ROW BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 4216 ATN9 Double Row Deep Groove Ball Bearing features 80 mm bore diameter, straight bore, open closure, 140 mm outside diameter, and 33 mm width.
  • Manufacturer Catalog Number
    4216 ATN9
  • Max Rpm
    3800 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    80.6 kN
  • Radial Static Load Capacity
    90 kN
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    42
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577004529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)