Motion
4301 ATN9

SKF
4301 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 17 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00129945
MFR #4301 ATN9
Price$148.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
4301 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 17 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00129945
MFR #4301 ATN9

Mfr description
4301 ATN9 BRG
  • Double row deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.21/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    17 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.21 lbs

Details

  • Ball Retainer Material
    Non-Metallic
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Description
    4301 ATN9 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Double row deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 4301 ATN9 Double Row Deep Groove Ball Bearing features 12 mm bore diameter, straight bore, open closure, 37 mm outside diameter, and 17 mm width.
  • Manufacturer Catalog Number
    4301 ATN9
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    18000 rpm
  • Maximum Operating RPM
    18000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2920 lbf
  • Radial Static Load Capacity
    1750 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    43
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577004536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)