Motion
4303-BB-TVH

FAG (SCHAEFFLER)
4303-BB-TVH

Double Row Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.7481 in Width, Open, Without Snap Ring, C0
MI ITEM #00129958
MFR #4303-BB-TVH
Price$130.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
4303-BB-TVH

Double Row Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.7481 in Width, Open, Without Snap Ring, C0
MI ITEM #00129958
MFR #4303-BB-TVH

Mfr description
4303-BB-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.23/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.7481 in
  • Precision Rating
    ABEC1, P0
  • Weight
    0.392 lbs, 0.178 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced polyamid PA66
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Description
    4303-BB-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    14,700 rpm
  • Maximum Operating RPM
    14700 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    20900 N, 4698.5 lbf
  • Radial Static Load Capacity
    13200 N, 2967.5 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    4300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677952448

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)