Motion
4303 ATN9

SKF
4303 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 19 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00129961
MFR #4303 ATN9
Price$155.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
4303 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 19 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00129961
MFR #4303 ATN9

Mfr description
4303 DOUBLE ROW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.69/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Not Rated
  • Weight
    0.37 lbs

Details

  • Ball Retainer Material
    Non-Metallic
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    4303 DOUBLE ROW BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This 4303 ATN9 Double Row Deep Groove Ball Bearing offers 17 mm bore diameter, straight bore, open closure, 47 mm outside diameter, and 19 mm width.
  • Manufacturer Catalog Number
    4303 ATN9
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Number Of Rows
    2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19.5 kN
  • Radial Static Load Capacity
    13.2 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    43
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577004550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)