Motion
4306 ATN9

SKF
4306 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 27 mm Width, Open, Without Snap Ring
MI ITEM #00129985
MFR #4306 ATN9
Price$168.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
4306 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 27 mm Width, Open, Without Snap Ring
MI ITEM #00129985
MFR #4306 ATN9

Mfr description
4306 ATN9 DOUBLE ROW BRG
  • Double row deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.41/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    27 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.13 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Description
    4306 ATN9 DOUBLE ROW BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Double row deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Double Row Deep Groove Ball Bearing has a 30 mm straight bore, open closure, 72 mm outside diameter, and 27 mm overall width.
  • Manufacturer Catalog Number
    4306 ATN9
  • Max Rpm
    8500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9210 lbf
  • Radial Static Load Capacity
    6740 lbf
  • Seal Type
    Open
  • Series
    43
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577004581

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)