Motion
4307-BB-TVH

FAG (SCHAEFFLER)
4307-BB-TVH

Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.2205 in Width, Open, Without Snap Ring, C0
Mi Item #00129989
MFR #4307-BB-TVH
Price$232.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
4307-BB-TVH

Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.2205 in Width, Open, Without Snap Ring, C0
Mi Item #00129989
MFR #4307-BB-TVH

Mfr description
4307-BB-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.46/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.2205 in
  • Precision Rating
    ABEC1, P0
  • Weight
    1.67 lbs

Details

  • Ball Retainer Material
    Polyamide PA66
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Description
    4307-BB-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4026677966032
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    6900 rpm
  • Maximum Operating RPM
    8100 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    58000 N
  • Radial Static Load Capacity
    40500 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    4300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677966032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)