Motion
4308-BB-TVH

FAG (SCHAEFFLER)
4308-BB-TVH

Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.2992 in Width, Open, Without Snap Ring, C0
Mi Item #00129997
MFR #4308-BB-TVH
Price$279.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
4308-BB-TVH

Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.2992 in Width, Open, Without Snap Ring, C0
Mi Item #00129997
MFR #4308-BB-TVH

Mfr description
4308-BB-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.75/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.2992 in
  • Precision Rating
    ABEC1, P0
  • Weight
    2.26 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Description
    4308-BB-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    4300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677966056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)