Motion
4308 ATN9

SKF
4308 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #00130000
MFR #4308 ATN9
Price$230.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
4308 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #00130000
MFR #4308 ATN9

Mfr description
4308 ATN9 DOUBLE ROW BRG
  • Double row deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.65/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    33 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.10 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Description
    4308 DOUBLE ROW BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Double row deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Double Row Deep Groove Ball Bearing has 40 mm bore diameter, open closure, 90 mm outside diameter, and 33 mm overall width.
  • Manufacturer Catalog Number
    4308 ATN9
  • Max Rpm
    6700 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12560 lbf
  • Radial Static Load Capacity
    10110 lbf
  • Seal Type
    Open
  • Series
    43
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577004604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)