Motion
4309-B-TVH
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 36 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00130004
MFR #4309-B-TVH
Price$454.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 36 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00130004
MFR #4309-B-TVH

Mfr description
4309-B-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.17/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    2.66 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    4309-B-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This 4309-B-TVH Radial/Deep Groove Ball Bearing features 45 mm bore diameter, straight bore, open closure, 100 mm outside diameter, and 36 mm width.
  • Manufacturer Catalog Number
    4309-B-TVH
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    76000 N
  • Radial Static Load Capacity
    60000 N
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    43
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-3
  • UPC_NO
    4012801197199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)